This vertical unit has a pull handle and concealed damped gas spring, assisting in easy one-handed operation. It is fabricated of FDA-approved fungus-and bacteria-resistant solid plastic. Complies with 2010 ADA Accessibility Standards and supports a static load of 300 lbs. and is tested in excess of 350 lbs. Its two-part, vinyl-coated, adjustable safety strap assures child protection. Bag hooks, built-in bed liner/towel dispensing units and multi-lingual instructions add convenience.
ASI® Vertical Plastic Baby Changing Station, Light Gray - 10-9015
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 33 (Open), 4 (Closed) in |
| Height | 35-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 23.5 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical Baby Changing Table |
| Color | Gray |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Baby Changing Table |
| Manufacturers Part Number | 10-9015 |
| Brand | American Specialties |