Cover For 4 1/4 Qt. Sauce Pan .
Winco ASP-4C Cover for ASP-4 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$116.40 Sold in packages of 12 / $9.70 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10-1/8 in |
Product Details
| Capacity | 4-1/4 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Sauce Pan Cover for 4-1/4 Qt |
| Manufacturers Part Number | ASP-4C |
| Brand | Winco |