Aspect Square Matted 12" X 4" Brushed Champagne Metal Decorative Tile Backsplash - A94-51
Write a Review
|
Questions & Answers (0)
Product Description
Aspect Square Matted 12" X 4" Brushed Champagne Metal Decorative Tile Backsplash - A94-51
Get the look of a high-end, designer kitchen at a fraction of the cost with matted Aspect. These easy to use, peel and stick matted Aspect sheets install quickly and easily while giving you the look of a custom backsplash. Constructed of double-sided aluminum tiles with polymer core, Aspect metal matted tiles are available in stainless and champagne, and sold in packs of 3 for approximately 1 sq ft of coverage.
Get the look of a high-end, designer kitchen at a fraction of the cost with matted Aspect. These easy to use, peel and stick matted Aspect sheets install quickly and easily while giving you the look of a custom backsplash. Constructed of double-sided aluminum tiles with polymer core, Aspect metal matted tiles are available in stainless and champagne, and sold in packs of 3 for approximately 1 sq ft of coverage.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 12 in |
| Height | 1/10 in |
| Thickness | 1/10 in |
Product Details
| Style | Peel & Stick |
| Material | Metal |
| Package Quantity | 3 |
| Color | Champagne |
| Manufacturers Part Number | A94-51 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |