Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172916

MPN #: K4341-1

Lincoln Electric® Aspect 230 AC/DC Air-Cooled TIG Welder, 2-230A, 50/60Hz, 120/460V

Product Description
The Aspect® 230 TIG welder is an inverter based arc welding power source optimized for AC/DC TIG and Stick welding. A true professional's choice with advanced waveforms, full sequencer, and pulse controls, this machine will deliver the arc you need. All of the features you want can be easily customized to your application and saved in the available memory settings. TIG weld like a champion with the new Aspect® 230 AC/DC machine.

The Aspect® 230 AC/DC TIG welder is perfect for mission critical welds, especially on applications such as aerospace, motorsports, shipbuilding, education and fabrication industries.

Features:
  • With up to 230 Amps of maximum output You can TIG weld up to 1/4
  • Portable, lightweight, and easy to transport
  • Exceptional arc response and stability
  • Highly Customizable TIG Machine
  • Intellistart™ Technology - Automatically provides softer starts and minimal distortion on thinner materials and hotter starts required for thicker materials
  • PowerConnect® Technology - Automatically adjusts to input power from 120-460V, 50 or 60 Hz, single or three phase
  • AC Auto Balance® Technology - Automatically provides optimal mix of cleaning and penetration when welding aluminum
  • Memory Capability - The memory function allows saving up to 9 specific welding procedures
  • Fan-As-Needed - The cooling fan operates only when needed to assure proper cooling of the machine
  • Green Mode - Ability to put machine in standby mode after 10 minutes of inactivity to reduce power consumption
  • Cooler Power Supply - Built-in Cooler Power Supply comes standard on all models
  • Includes: (1) Aspect 230 AC/DC TIG Welder, (1) Input Power Cord 10 ft (3m), (1) K870 Foot Pedal, (1) KP509 Expendables Kit for PTW-18 and PTA-26, (1) K1783-10 Air Cooled TIG Torch 200A PTA-26 Flex Head (25ft), (1) 3100211 Gas Regulator, (1) K1803-3 Ground Clamp with 15 ft Cable, (1) K1622-3 Torch Twist Mate Connector ASM, PTA-26F TIG Torch (25 ft 1pc) | K1783-10, Parts Kit for PTA-26 and PTW-18 TIG Torches | KP509, Weld Cable Package - Work Lead - TM & GC500 Ground Clamp (2/0, 350A, 60%) - 15 ft (4.6 m) | K1803-3, Aspect® 230 AC/DC | K4340-1, TIG Torch Adapter Kit for PTA-26 Torches | K1622-3, Foot Amptrol™ - 25 ft (7-5/8m) (6 pin) | K870, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit | 3100211
  • Input Current: 120V: 21A 208/230/460V: 11A/10A/5A
  • Rated Output: 120V: 110A/100%/14.4V, 125A/60%/15V, 150A/35%/16V 208/230/460: 160A/100%/16.4V, 190A/60%/17.6V, 230A/35%/19.2V


PRICE
$9,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-7/8
Width9-11/16 in
Height16-1/2 in
Weight78.6 lbs
Torch Length25'

Product Details

TypeTIG Welder
Duty Cycle120V: 21A, 208/230/460V: 11A/10A/5A
ColorRed
Amperage2-230 A
Hertz50/60 Hz
PolarityAC/DC
ProcessStick, TIG
Voltage120-460 V
Phase1/3
DescriptionTIG Welder
Manufacturers Part NumberK4341-1
Output2-230A BTU
Cooling MethodAir
BrandLincoln Electric

Warranty

Warranty3 yr