Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2346856

MPN #: 421

Forney 220 AC/DC TIG Welder Amptrol Package, 120/230V, 5-220A, 60Hz, Green

Product Description
The Forney 220 AC/DC TIG welder is an ideal TIG machine for a wide variety of users. Perfect for beginners to professionals, this powerful machine features dual-voltage with 120V/230V input power. The ability to weld up to 1/2" and 220 AMPs of welding power makes machine a great tool for professionals. The intuitive controls allow for quick set-up and simple operation. This machine features amperage control settings as low as 5 AMPs, features pulse capabilities and allows users to weld with low frequency. What's more, the ability to use AC and DC power makes welding anything from mild steel to aluminum a breeze!

Includes:
  • 12.5' (3.81m) 150 Amp Amptrol Pro-Grip 17 Series TIG Torch with Flexible Neck, Amperage Control and Arc Start Switch
  • 15 ft (4.57m) Ground Clamp with cable
  • 15ft (4.57m) Electrode Holder with cable
  • 15 ft (4.57m) Input power cable
  • Flowmeter with hose


PRICE
$2,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width13-3/8 in
Height15-1/2 in
Weight54 lbs

Product Details

Duty Cycle25% @ 200A
ColorGreen
Amperage5-220 A
Hertz60 Hz
PolarityAC/DC
ProcessAC/DC TIG & Stick Welder
Voltage120/230 V
Phase1
DescriptionTIG Welder Package
Single Pass Capacity3/8"
Manufacturers Part Number421
Output5 - 220A BTU
BrandForney

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA