Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173105

MPN #: K3510-1

Lincoln Electric® Flextec® 650X Multi-Process Welder, 815A, 50/60 Hz, Red

Product Description
SIMPLE:
  • Use with a wide range of available 3 phase input power
  • Easy one-knob process selection
  • Fast arc response means smooth arc action and consistent bead appearance
  • User weld schedule memory storage allows easy recall of your critical or often repeated weld procedures with applicable feeders (User weld schedule memory settings available only with Power Feed® and Flex Feed® 84 wire feeders)
  • Synergic one knob control over wire feed speed and voltage with applicable feeders (Synergic control available only with Power Feed wire feeders)
RELIABLE:
  • Components designed to run cool for long life in high temperature environments
  • Engineered for outdoor use and harsh environments (IP23 rated)
  • Desert Duty® Rated for extreme temperatures up to 55°C
FLEXIBLE:
  • Ideal for large diameter wire or stick welding on thick materials
  • Compatible with most Lincoln Electric®® feeders, including common bench and boom models, portable across-the-arc models and CrossLinc™ or ArcLink®-equipped models
  • Premium multi-process arc characteristics on all DC wire, stick and TIG processes
CROSSLINC™ TECHNOLOGY COMPATIBILITY:
  • Full functionality without control cables
  • Enables remote procedure setting at the feeder to improve weld quality
  • Increases arc time with fewer trips to the power source to adjust settings
  • Improves safety by reducing jobsite clutter
Features:
  • 4 arcs of up to 800A max output in one easy to transport and protective inverter rack
  • Process- Stick (SMAW), Gouging (CAC-A), Flux-Cored (FCAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G), Submerged Arc (SAW)
  • What's Included: 4ea. Flextec 650X power sources, protective inverter rack structure


PRICE
$67,479.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width36 in
Height71-1/4 in
Weight960 lbs

Product Details

Duty Cycle650 A @ 100%, 750A @ 60%
ColorRed
Amperage10 - 815 A
Hertz50/60 Hz
ProcessStick, Gouging, Flux-Cored, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shield
Voltage380/466/575 V
Phase3
DescriptionMulti Process Welder
Single Pass Capacity80
Manufacturers Part NumberK3510-1
Output10 - 815A BTU
BrandLincoln Electric

Warranty

Warranty3