Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aspect

Model # :WBB2329199

MPN #: A55-63

Aspect Subway Matted 12" X 4" Peel & Stick Decorative Glass Tile in Frost, 3 Pack - A55-63

Product Description
Aspect Subway Matted 12" X 4" Peel & Stick Decorative Glass Tile in Frost, 3 Pack - A55-63

Aspect Matted Glass peel and stick backsplash is a decorative glass tile that provides the look of custom backsplash at a fraction of the cost. These easy to install matted tiles are available in multiple colors and do not require grout - simply peel and stick! Aspect Matted Glass tiles are perfect for backsplashes and accent wall applications. Each pack comes with three 12in x 4in peel and stick pieces covering 1 sq ft.

PRICE
$21.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width12 in
Height1/5 in
Thickness1/5 in

Product Details

StylePeel & Stick
MaterialGlass
Package Quantity3
ColorFrost
Manufacturers Part NumberA55-63
BrandAspect

Warranty

Warranty5 yr