Asphalt Smoothing Iron
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Asphalt |
| Manufacturers Part Number | 19-151 |
| Type | Smoothing Iron |
| Brand | Bon Tool |
Related Products
Features: Speed Selector - Help optimize performance and quickly change speeds with the speed selector Ergonomically Designed Handle - For user Work in comfort on tough jobs Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ Forward Plate Compactor delivers fully integrated connectivity with the DeWalt® Site Manager™ app*, providing users with data on asset management, tool location, and utilization Seamless Transport - Transport from job to job with a dedicated lift point integrated into the roll cage and foldable handles that offer ease of portability ...
Pack and level materials such as dirt, gravel, clay, or sand with the Estwing® 10" by 10" Tamper Tool. This heavy duty Tamper is constructed from high-quality steel with a corrosion-resistant powder-coated finish. The sturdy 10" by 10" base is made with ribs and is fully welded to a steel handle, providing an ample surface area for efficient packing and leveling. The steel handle with the ergonomic cushion provides the user with a non-slip grip and no fatigue while working in various industrial, residential, and commercial uses. Like all Estwing® tools, this tamper is designed and built ...
Features: Maintain Productivity - Quickly change speeds without stopping tool with the speed selector Reduce Hand And Arm Vibration - Work comfortably and help minimize fatigue felt by the user with the anti-vibration insulators Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ 60Kg Class Rammer delivers fully integrated connectivity with the DeWalt®™ Site Manager™ app, providing users with data on asset management, tool location, and utilization Help Maximize User Control - Help prevent accidental activation with a dual-action on switch and a large ...
8" X 8" Dirt Tamper, Bolted Steel Handle Handle bolted to head - no threading; Shipped assembled
Help protect pavers and other surfaces with the DeWalt® Powershift™ 15-3/4 in. Rubber Mat engineered with vulcanized, rigid rubber. Features: Toolless Installation - Mount without the need for additional tools Part of the DeWalt® Powershift™ System - Innovative cordless equipment for Site Prep, Placement, Coring, and more