Features:
- Toolless Installation - Mount without the need for additional tools
- Part of the DeWalt® Powershift System - Innovative cordless equipment for Site Prep, Placement, Coring, and more
Weights & Dimensions
| Width | 16 in |
| Weight | 10 lbs |
Product Details
| Type | Rubber Mat |
| Material | Rubber |
| Color | White |
| Manufacturers Part Number | DCPS740 |
| Brand | DeWalt |