Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kushlan

Model # :WBB766155

MPN #: KRM160L

Kushlan Products KRM160L Tamping Rammer

Product Description
This Tamping Rammer features a Locin motor. Plate Size is 11" x 13", with a Vibration of 350-700 BPM and 3600 RPM. Maximum Speed of 101mm/sec. Features Heavy Duty Roll Cage, Heavy Duty Throttle Cable, 3900 Lbs Of Impact Force. Includes Removable dolly wheels for easier mobility, and Operating Instructions.

PRICE
$3,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Weight167 lbs

Product Details

DriveBelt and Centrifugal Clutch Belt
RPM3600 rpm
Horsepower5.5 HP
ColorBlack
MaterialSteel
DescriptionTamping Rammer
Manufacturers Part NumberKRM160L
Engine TypeLocin
BrandKushlan

Compliance & Certifications

CertificationsCE and EPA Approved