Husqvarna LT 6005 Compactor 11"
Model # :WBB3181498
MPN #: 967854505
Husqvarna LT 6005 Compactor 11"
Write a Review
Questions & Answers (0)
Related Products
Features: Speed Selector - Help optimize performance and quickly change speeds with the speed selector Ergonomically Designed Handle - For user Work in comfort on tough jobs Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ Forward Plate Compactor delivers fully integrated connectivity with the DeWalt® Site Manager™ app*, providing users with data on asset management, tool location, and utilization Seamless Transport - Transport from job to job with a dedicated lift point integrated into the roll cage and foldable handles that offer ease of portability ...
SuperHandy® Plate Compactor with 7HP Gas Engine Powerful Gas Engine: Equipped with a 7HP 4-stroke OHV engine delivering 5kW and a max rotation speed of 3600RPM for efficient, high-impact compaction. Elevate your compaction tasks with our upgraded Plate Compactor, featuring a built-in water tank for dust control. Its powerful 7HP engine and 4200lbs impact force ensure effortless and efficient compaction. This compactor not only provides deep compaction but also minimizes dust, perfect for both outdoor and concrete projects, ensuring cleaner and more effective compaction.
SuperHandy® Jumping Jack Tamping Rammer Equipped with a 209cc 7HP 4-Stroke gas engine, delivering 3500 lbs of impact force. SuperHandy's® Pro Tamping Rammer is your key to efficient soil compaction. Ideal for compacting soil and concrete, this rammer combines power with user-friendly operation, making it suitable for both professional and personal use.
SuperHandy® Plate Compactor with 7HP Gas Engine Powerful Gas Engine: Equipped with a 7HP 4-stroke OHV engine delivering 5kW and a max rotation speed of 3600RPM for efficient, high-impact compaction. Achieve perfect compaction with our Heavy Duty Plate Compactor. Boasting a 7HP 209CC gas engine and a 4200-pound compaction force, this tool is designed to tackle any compaction challenge. Ideal for construction and landscaping, this compactor ensures a 12-inch tamping depth, making it an essential tool for preparing foundations, driveways, and more.
Features: Maintain Productivity - Quickly change speeds without stopping tool with the speed selector Reduce Hand And Arm Vibration - Work comfortably and help minimize fatigue felt by the user with the anti-vibration insulators Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ 60Kg Class Rammer delivers fully integrated connectivity with the DeWalt®™ Site Manager™ app, providing users with data on asset management, tool location, and utilization Help Maximize User Control - Help prevent accidental activation with a dual-action on switch and a large ...