Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088026

MPN #: 1850

Aspirating Pipette, 50mL, Polystyrene, Standard Tip, 345mm, Sterile, No Printing, PP, 100/Pack

Product Description
Globe Scientifics sterile aspirating pipettes are completely transparent and designed for the transfer and mixing of liquids. They are also used in a wide variety of applications such as vacuum or pipettor aspirating procedures.

Features
  • Polystyrene (PS)
  • Non-plugged
  • Sterilized by gamma irradiation
  • Sterility assurance level (SAL) 10-6
  • Non-pyrogenic
  • Individually wrapped in thermoformed paper/plastic peel packaging
  • Safe alternative to glass pipettes
PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1850
TypeMicropipettors – Single Channel (Mechanical)
Capacity50mL L
Package Quantity100
BrandGlobe Scientific