Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB638390

MPN #: 354DC4SW242IP

Martin Wheel 410/350-4 10" Sawtooth Tread Pneumatic Wheel Assembly 354DC4SW242IP

Product Description
Tough, long lasting 4 ply sawtooth tire mounted on a welded drop center steel wheel. This is the most popular general purpose pneumatic wheel used on hand trucks and roll-around equipment.

PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight Capacity300 lbs
Weight5 lbs
Tire Size410/350-4 in
Wheel Diameter10 in
Hub Diameter5/8 in
Bearing SizeOD: 1-3/8; ID: 5/8 in
Rim Size4 x 2.75 in

Product Details

Tire Code RatingTT
Max PSI30 psi
Tread DesignSawtooth
Ply Rating4 Ply
MaterialSteel/Rubber
Caster IndexCaster Wheels
Hub Type2.25" Offset
Valve TypeTR-87/Bent
Manufacturers Part Number354DC4SW242IP
Tire TypeSawtooth Tread Pneumatic Wheel Assembly
BrandMartin Wheel