Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195697

MPN #: UP351/UP197

ActionFit Assisted Functional Trainer & UP197 Sign, Gray

Product Description
The Assisted Functional Trainer hosts a myriad of benefits from Cardiovascular Endurance, Balance, and Core strength. The center platform provides a step-up/step-down or step-up/step-over practice while each end offers a seated-to-standing exercise using the Comfort Seat provided, or by use from their mobility device. One of the biggest fears for this age group is falling. The unique features of the FIftyPlus line recognize the importance of providing handholds, seating and stepping surfaces that provide added stability for peace of mind.

Features:
  • Handrails feature a textured hand grip for added support
  • Platform surface is made from marine-grade, slip resistant plastics
  • The Comfort Seat features an 18" wide saddle, built in hand grips, and extra padding for comfort and support
  • Steel Construction with rust resistant coating
  • ADA Accessible
  • Freestanding instructional sign included
  • Clearance Space: 15′-2 13/16: x 10′-11"
  • Training Envelope: 9′-2 13/16" x 4′-11"


PRICE
$3,759.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeAssisted Functional Trainer
Country of OriginUnited States
Package Quantity1
DescriptionAssisted Functional Trainer & UP197 Sign
ColorGray
Manufacturers Part NumberUP351/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit