Assorted Salt Water Taffy, 3 lb
Write a Review
|
Questions & Answers (0)
Product Description
Assorted Salt Water Taffy 3 LBS
A mix of 10 super popular and yummy salt water taffy flavors, including Blue Raspberry Peach Chocolate Cinnamon Black Licorice Neapolitan Orange /Vanilla Peppermint Pear and Strawberry/Banana.
Each 3 lb. bag contains approximately 210 pieces of Assorted Salt Water Taffy.
Made in the USA
Kosher Certified
Gluten Free
A mix of 10 super popular and yummy salt water taffy flavors, including Blue Raspberry Peach Chocolate Cinnamon Black Licorice Neapolitan Orange /Vanilla Peppermint Pear and Strawberry/Banana.
Each 3 lb. bag contains approximately 210 pieces of Assorted Salt Water Taffy.
Made in the USA
Kosher Certified
Gluten Free
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 lb |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Assorted Salt Water Taffy |
| Manufacturers Part Number | 203-00001 |
| Gluten Free | Yes |
| Brand | Sweet's Candy |