- Molded pouring spout prevents drips
- Extended lip for gripping
- Stacking ribs provide separation so beakers will not stick together when stacked
- Angled walls for easy handling and sample retrieval
- Small case quantities versus industry standard are easier to store and ideal for small-scale users
- Polypropylene material is resistant to a variety of strong acids, bases, and solvents
- Assorted pack includes 10 beakers of each size: 30mL, 50mL, 100mL, 150mL, 250mL, 400mL, 600mL
- 10 Beakers Per Bag, Case Quantity of 70
CELLTREAT® Assorted Size Beaker Pack, Polypropylene, Non-Sterile, 70/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Beakers |
| Capacity | Assorted oz |
| Graduated | Yes |
| Material | PP |
| Sterile | No |
| Graduation | Assorted |
| Autoclavable | Yes |
| Package Quantity | 70 |
| Description | Assorted Size Beaker Pack |
| Color | Natural |
| Manufacturers Part Number | 230509 |
| Brand | CELLTREAT Scientific Products |