Bigelow® Assorted Tea Packs, Six Flavors, 28/Box, 168/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Use this six-tea assortment to pick the type of herbal tea that best suits your mood. Bags are individually foil wrapped, helping to retain freshness.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7 x 9.75 x 5.75 in |
| Size | 1.02 oz., 1.53 oz., 1.72 oz., 1.82 oz., 2.11 oz., 2.17 oz. |
Product Details
| Type | Assorted Teas |
| Flavor | Assorted |
| Packing Type | Bag |
| Package Quantity | 168 |
| Description | Assorted Flavor Tea Bags |
| Brand | Bigelow |