Keurig K-Cup, Donut Shop Coffee, 24/Box
Write a Review
|
Questions & Answers (0)
Product Description
All-American roast is quickly becoming one of this roaster's most popular varieties. Medium-roasted, premium Arabica beans deliver a slightly bright, smooth flavor with sweet overtones. When you use K-Cups® for Keurig® brewers, you can enjoy this acclaimed coffee one perfect cup at a time. Beverage Type: Coffee; Flavor: Donut Shop™; Packing Type: K-Cup®; Capacity (Weight): 0.4 oz.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.4 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Donut Shop |
| Package Quantity | 24 |
| Manufacturers Part Number | 60052101 |
| Grind Type | K-Cup |
| Coffee Roast Level | Medium |
| Brand | Keurig |