Features:
- Clear liquid paraffin in a disposable cartridge
- No messy drippings or time-consuming cleanup
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 2-1/4 in |
| Height | 1-1/2 in |
Product Details
| Type | Liquid Wax |
| Material | Wax |
| Package Quantity | 36 |
| Description | Soft Light Liquid Wax |
| Color | Clear |
| Manufacturers Part Number | 30516 |
| Brand | Sterno |