Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3253010

MPN #: DCG400S2

DeWalt® Atomic™ 20V Max Cordless 4'' Angle Grinder Kit with XR Powerstack™

Product Description
Complete high-powered applications in tight spaces with the Atomic™ 20V MAX 4 in. Angle Grinder Kit that delivers optimized maneuverability and 755 MWO. This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Featuring (2) XR Powerstack™ batteries, this cordless solution delivers untethered performance, productivity, and pneumatic-like power.

Applications:
  • Weld Processing
  • Beveling and Deburring
  • Cutting
  • Pipe Fabrication
  • Rust and Coating Removal
Features:
  • Ergonomic Design - Complete applications with a slim, ergonomic design that's 13% lighter than a competitive pneumatic angle grinder in use for access into ultra tight spaces without sacrificing power.
  • Fast Guard Changes - Quickly convert your standard Type B guard into a Type A guard with a clip on guard.
  • Up To 44% More Power Than 0.7 HP Rated Pneumatic Angle Grinders - Work fast and help optimize productivity.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock that removes the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with 755 MWO and 12,500 (no load) RPM.
  • Paddle Switch - Replicate the power performance of 0.7 HP rated pneumatic angle grinders with this 4 in. angle grinder that has a lock off paddle and no-lock on features.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • Reversible Flange - Accommodates 3/8 in. and 5/8 in. arbor size non-hubbed accessories.
  • Tool Connect#153; CHIP Ready™ - Pair the Tool Connect#153; Chip (sold separately) and DeWalt® Tool Connect#153; app for data on jobsite asset management and tool location.
  • Where Size Meets Power#153; - Atomic™ power tools are part of the expanding 20V MAX system, offering size without compromise.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.15 seconds after the on/off trigger is released.
Features:
  • (1) DCG400 Atomic™ 20V MAX 4 in. Angle Grinder
  • (1) DCBP320 20V MAX XR Powerstack™ 3.5Ah Batteries
  • (1) DCB118 Charger
  • (1) Type B Guard with Type A Clip-on Guard
  • (1) 1/16 in. Type 1 Wheel
  • (1) 1/8 in. Type 1 Wheel
  • (1) 3/8 in. and 5/8 in. Outer Flanges
  • (1) Reversible Inner Flange
  • (1) Wrench
  • (1) Kit Bag


PRICE
$710.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size3/8, 5/8 in
Size4 in

Product Details

Battery TypeLithium-Ion
TypeAngle Grinder Kit
ColorYellow/Black
No Load Speed12500
Switch TypePaddle
StyleAngle Grinder
Voltage20 V
Includes20V MAX 4'' Angle Grinder, 3.5Ah Batteries, DCB118 Charger, Wrench
Manufacturers Part NumberDCG400S2
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr