Take on challenging grinding applications with the 20V MAX* XR® 4.5 in. Paddle Switch Small Angle Grinder Kit with KICKBACK BRAKE. E-SWITCH PROTECTION helps provide protection in event of a power outage or other unexpected shutdown. Featuring a powerful brushless motor, this grinder comes packaged with (2) 20V MAX* 6Ah batteries, a charger, and a convenient storage bag for portability.
Features:
E-Switch Protection - When the ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool
Two stage trigger requires two actions to activate tool
Includes:
(1) Side handle
(1) Hex key
(1) Inner and outer flange
(1) 4.5 in. type 27 Guard
(2) 6.0Ah DCB206 Batteries
(1) Charger DCB115
(1) Kitbag
(1) Grinder
PRICE
$509.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Specifications
Weights & Dimensions
Size
4-1/2 in
Product Details
Manufacturers Part Number
DCG413R2
Voltage
20 V
Brand
DeWalt
Warranty
Warranty
3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed
Break free from the cord with the G5351 20V Cordless 4.5/5.0" Angle Grinder & Cut-Off Tool that brings the power of pneumatic with the mobility of a cordless tool. Slim and well-balanced, G5351 allows access to tight spaces and weighs 30% less than leading competitor. Tool features an extended paddle switch and unique inline battery design that eliminates interference from the forearm during use. The G5351 couples a high-performance Brushless Motor with advanced features like Anti-Kickback and overload protection for safe, reliable performance. Slim handle with rubberized grip makes the ...
The 20V MAX compact 5-tool combo kit (2 Ah) features our DCD780 20V MAX lithium ion compact drill/driver which is lightweight and compact for doing a wide variety of jobs where space is tight. The DCF885 20V MAX lithium ion 1/4-in impact driver takes hard-hitting power to hard-to-reach fasteners. The DCS393 20V MAX circular saw with 6-1/2-in carbide blade helps you work efficiently by cutting 2x4 boards at a 45-degree angle in a single pass. The DCG412 20V MAX XR lithium ion 4-1/2-in/5-ft grinder increases productivity with features like quick-change wheel release, convenient trigger ...
The DEWALT DCF622M2 20 V MAX XR versa-clutch adjustable torque screw gun delivers up to 2,000 GPMs of consistent speed, ideal for metal fastening applications. It features a DEWALT built brushless motor for increased efficiency and runtime, along with a versa-clutch system to help prevent damage to material and fasteners (Comparable to DW268). This screw gun also offers a LED light for increased visibility and illuminating dark work areas. Includes: (1) DCF622 - 20 V MAX XR versa-clutch adjustable torque screw gun, (2) DCB204 - 20 V max XR 4.0 Ah batteries, (1) fast charger, (1) belt hook.
The Bosch GWS8-45 4-1/2 In. Angle Grinder is a light, ergonomic grinder, with a slender grip circumference that allows users to work comfortably for extended periods. This 4.2 Lbs. tool delivers plenty of power, with a 7.5-amp motor that produces 11,000 no-load rpm. It has directed air flow that diverts dust away from vital components. Bosch's Service Minder brush system shuts off the tool when preventative maintenance is required, which helps to eliminate guesswork. This grinder has a two-position side handle. It has a burst-protection quick adjustable guard designed for user protection, ...
The DEWALT DCF620B 20 V MAX XR Li-ion brushless drywall Screwgun Bluetooth features a DEWALT brushless motor that delivers superior performance and maximum run time. The Li-ion battery with fuel gauge provides 33-percent more capacity over standard packs. The Screwgun offers superior performance and fast application speed (Compared to corded DW272), along with maximum speed and control and high torque capability for wide range of applications. It is ergonomically designed for less worker fatigue, and provides optimum runtime for a variety of jobs. Cone-lock nosecone locks on securely and ...