Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131347

MPN #: FX3181A-Z

Flex 5" Variable Speed Angle Grinder Brushless Bare Tool w/ Side Switch, 24V, 10,000 RPM

Product Description
The Flex 24V Brushless 5" Variable Speed Angle Grinder with Side Switch delivers next-level advantages to the jobsite. Unleash up to 10,000 RPM of unmatched power but also work with confidence. Key features include anti-kickback protection, vibration suppression handle, one-step guard adjustment, and adjustable touch controls. This angle grinder's ergonomic design and exceptional runtime keep you going and going. All this is powered by the Flex Advantage (unmatched 24V battery power, runtime, and charging capabilities) and backed by a 5-year end-to-end warranty

Features:
  • 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan chargers. (Batteries and chargers sold separately)
  • Every Flex 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Up to 10,000 RPM
  • Adjustable speeds match the application for optimal precision
  • Advanced braking technology lets you work with confidence
  • Optimal convenience for every application
  • Compatible with all Flex 24V batteries, chargers and tools. (Battery and charger sold separately.)
  • Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-9/16
Weight6 lbs
Arbor Size5/8 in
Size5 in
Tool Weight4.2 lbs

Product Details

TypeCordless
ColorBlack
No Load Speed10,000 RPM
Switch TypeSide
Speed Settings4
Voltage24 V
Includes5" Angle Grinder with Side Switch, Grinding Guard, Flanges, Wrench
HandleMinimizes vibration for maximum control
Manufacturers Part NumberFX3181A-Z
Lock OnYes
BrandFLEX

Warranty

Warranty5 yr