Global Industrial
Model # :WB257814GYP
Global Industrial Attached Lid Shipping Container,Dolly Combo,27-3/16"Lx17-1/8"Wx12-1/2"H,Gray
|
Questions & Answers (0)
Product Description
Attached Lid Shipping Container 27-3/16"L x 17-1/8"W x 12-1/2"H Gray with Dolly Combo.
Mobilize Your Totes and Containers With This Rugged Plastic Dolly For Added Efficiency.
Distribution Container DC2717-12 With Hinged Lid 27-3/16x16-5/8x12-1/2 Gray
These containers have plastic hinged lids that are permanently attached, interlocking securely for stacking. Molded from high-density FDA approved polyethylene, containers nest with lids open. Handles have molded-in grips. Comes with 3 containers and one dolly.
Plastic Dolly for Shipping Containers
This extremely rugged dolly features a solid black plastic frame and quality non-marking rubber swivel casters. Use indoors or out with distribution containers measuring 27-1/2" x 16-3/4" x 12-1/2" or with straight walled or folding transport containers with a 24" x 15" footprint. Dolly measures 27-1/2"L x 18"W x 3"H. 500 lb. capacity.
Mobilize Your Totes and Containers With This Rugged Plastic Dolly For Added Efficiency.
Distribution Container DC2717-12 With Hinged Lid 27-3/16x16-5/8x12-1/2 Gray
These containers have plastic hinged lids that are permanently attached, interlocking securely for stacking. Molded from high-density FDA approved polyethylene, containers nest with lids open. Handles have molded-in grips. Comes with 3 containers and one dolly.
Plastic Dolly for Shipping Containers
This extremely rugged dolly features a solid black plastic frame and quality non-marking rubber swivel casters. Use indoors or out with distribution containers measuring 27-1/2" x 16-3/4" x 12-1/2" or with straight walled or folding transport containers with a 24" x 15" footprint. Dolly measures 27-1/2"L x 18"W x 3"H. 500 lb. capacity.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/16 in |
| Width | 17-1/8 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 27-3/16 x 16-5/8 x 12-1/2 in |
| Inside Length | 23-3/4 in |
| Inside Width | 13-7/8 in |
| Inside Height | 11 in |
| Inside Top Length | 25-1/8 in |
| Inside Top Width | 15-1/2 in |
| Inside Bottom Length | 23-3/4 in |
| Inside Bottom Width | 13-7/8 in |
| Outside Top Length | 27-1/4 in |
| Outside Top Width | 17-1/8 in |
| Outside Bottom Length | 24-3/8 in |
| Outside Bottom Width | 14-11/16 in |
| Stacked Weight Capacity | 250 lbs |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 257814GYP |
| Brand | Global Industrial |
| Number of Stacks | 5 |
| Type | Attached Lid Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 2.50 ft³ |
| Package Quantity | 3 |
| Stack and/or Nest | Stack |