Nilfisk Attix 33-01 IC Wet/Dry HEPA Vacuum w/ Auto Filter Cleaning, 8 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Nilfisk ATTIX 33, 8 gallon HEPA-filtered wet/dry vacuum, was built with real working applications in mind to deliver high performance, increased productivity and lower maintenance costs. ATTIX 33 offers a remarkable productivity thanks to the automatic filter cleaning system InfiniClean. The InfiniClean system ensures continuously cleaning of the filter during operation using a reversed air-flow pulse, keeping suction performance on a high level. The downtime is reduced significantly, as the container can be filled up without filter maintenance - even in the most demanding fine dust applications. Also the washable PTFE long-life filter minimizes maintenance and reduces the overall service cost. Easy handling and user-friendliness - also when it comes to transportation from one working site to another.
PRICE
$1,505.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15 in |
| Height | 21 in |
| Weight | 40 lbs |
| Water Lift | 92 in |
| Cord Length | 25' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 11 ft |
Product Details
| Type | Wet/Dry HEPA Vacuum |
| CFM | 148 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 8.3 A |
| Filter Type | HEPA |
| Style | Attix 33-01 IC HEPA |
| Capacity | 8 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Wet/Dry HEPA Vacuum w/ Automatic Filter Cleaning |
| Manufacturers Part Number | 107412176 |
| Decibels | 69 |
| Brand | Nilfisk |