Pullman-Holt 45 Wet Dry HEPA Vacuum - 10 Gallon Cap.
|
Questions & Answers (0)
Product Description
Equipped with a powerful 2-hp motor and an extra large capacity HEPA filter system, the model 45 offers the air flow efficiency of vacuums costing three times as much. The model 45 is manufactured to the same high standards as our large , so it will withstand years of hard use. High efficiency "drop-in" style HEPA filter individually certified to have a minimum efficiency of 99.97% at .3 microns (based on 1EST-RP-CC007) particle count test method). Includes Pullman-Holt's exclusive "never-clog" Dacron bag for superior pre-filtration. low noise allows for use in sound sensitive areas. Hose is 1.5" diameter and 10' long. Includes complete set of tools.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$1,025.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 26 in |
| Water Lift | 105 in |
| Cord Length | 50' |
| Hose Diameter | 1-1/2 in |
| Hose Length | 10 ft |
| Diameter | 14 in |
Product Details
| Type | Dry Vacuum |
| CFM | 110 CFM |
| Horsepower | 2 HP |
| Type of Power | Corded |
| Color | Red |
| Motor Amps | 11.1 A |
| Filter Type | HEPA |
| Capacity | 10 gal |
| Voltage | 120 V |
| Material | Polyethylene |
| Description | Dry Vac |
| Manufacturers Part Number | 967850801 |
| Brand | Pullman-Holt |