Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3221098

MPN #: 6303

Exair® Premium HEPA Easy Switch Wet/Dry Vac System, 1/2" Inlet, 55 Gallon Capacity

Product Description
Premium Easy Switch HEPA models include a drum dolly, spill recovery kit, more tools and a 55 gallon drum. Utilizing minimal compressed air, the EasySwitch is a powerful pneumatic vacuum that is ideal for any application - wet, dry, light and heavy. The EasySwitch is designed to handle the toughest of industrial cleanup jobs with ease. It rests upon any 55 gallon drum. With Exair's patented design, the EasySwitch vacuum uses a HEPA certified filter when vacuuming dry material. The fast and simple conversion to vacuuming liquids is done by releasing one latch and simply removing the filter element. The EasySwitch vacuum creates a powerful vacuum (at a quiet 79 decibels) without the need for electricity. Patent No. 11,969,134

Warning: Wet: Do not use with any material that has a low flash point or with flammable liquids such as fuel oil, alcohol, mineral spirits, gasoline or kerosene. Dry: Do not use with combustible dust.

Applications:
  • Coolant
  • Chips
  • Floor Cleanup
  • Drains
  • Shavings
  • Sawdust
  • Absorbent
  • Mold and allergen removal
Advantages:
  • Easy to switch from liquid to dry material
  • High performance with minimal air requirements
  • Low sound level
  • Maintenance free
  • Safe - no electricity
  • Spill free - auto safety shutoff
  • No motors to clog or wear out
  • Continuous duty
  • Fits standard open top drums
Includes:
  • EasySwitch Vac unit
  • EasySwitch drum lid
  • Standard Filter or HEPA filter and pre-filter
  • 10' of 1-1/2" (38mm) antistatic hose
  • Drum dolly
  • 1/2" compressed air hose assembly
  • Pressure gauge
  • Spill recovery kit
  • Extension wand
  • Round dust brush
  • Skimmer tool
  • 24" crevice tool
  • 11" crevice tool
  • 12" wide floor tool
  • Tool holder


PRICE
$3,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift168 - 210 in
Hose Diameter1-1/2 in
Hose Length10 ft
Inlet Size1/2 in

Product Details

TypeWet/Dry Vacuum
CFM90 - 94 CFM
Type of PowerPneumatic
ColorBlue/Silver/Black
Filter TypeHEPA
Air Consumption53 - 65 CFM
StylePremium HEPA Easy Switch
Capacity55 gal
FiltrationDry Material
Vacuum Flow90 - 94
Min Compressor Size15 HP
Manufacturers Part Number6303
Decibels79 - 82
BrandExair

Compliance & Certifications

CertificationsCE, OSHA