Wilton® ATV Bundle with Vise & 10" Riser, 6" Jaw Width, 4-1/4" Throat Depth
|
Questions & Answers (0)
Product Description
The WL9-10900 is an ATV bundle from Wilton® Tool that includes a 6 in ATV and a 10 in riser.
PROMOTIONAL PRICE
$369.95was $445.95
Save $76.00 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Jaw Capacity | 3/4 - 3 in |
| Jaw Width | 6 in |
| Throat Depth | 4-1/4 in |
| Size | 6 in |
| Max Opening Capacity | 5-3/4 in |
Product Details
| Type | ATV Bundle |
| Color | Black |
| Manufacturers Part Number | WL9-10900 |
| Base Type | Stationary |
| Brand | Wilton |