Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB241932

MPN #: WL9-63304

Wilton WL9-63304 Model WS8 8" Jaw Width 4" Throat Depth Shop Vise W/ Swivel Base

Product Description
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.

Features:

  • Replaceable serrated top jaws
  • 360° swivel base with double lockdown for quick and easy positioning
  • Designed for general duty applications
  • Built in pipe jaws handle various pipe sizes
  • Rubber pinch point safety guards
  • Large anvil work surface
  • 30,000 PSI iron castings
PRICE
$649.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity3/4 - 3 in
Jaw Width8 in
Throat Depth4 in
Size8 in
Max Opening Capacity8 in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Manufacturers Part NumberWL9-63304
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified