Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chapin

Model # :WB536116

MPN #: 63924

Chapin 63924 4 Gallon Cap. 24V Battery Operated Wide Mouth General Purpose No Pump Backpack Sprayer

Product Description
Features:
  • 24-volt Lithium Ion battery for up to 2 hours of continuous spraying
  • Sprays up to 58 gallons on a single charge
  • 4-gallon tank
  • 6" wide mouth funnel for easy filling and cleaning
  • 3-stage filtration system with in-tank removable filter to prevent clogging
  • Deluxe padded shoulder straps for hours of comfortable spraying
  • Offers 35-40 PSI with a 20-22-foot maximum horizontal spray stream and up to 32-foot vertical spray stream
  • Santoprene seals in the pump offer maximum chemical resistance.


  • Applications:
    • General Purpose Cleaning
    • Fertilizers
    • Weed & Feed
    • Fungicides
    • Herbicides
    • Pesticides
PRICE
$295.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleBattery Operated Backpack
TypeSprayer
Handle MaterialPlastic
Capacity15.14 L
Voltage20 V
Body MaterialPlastic
Nozzle TypeDual Fan & Cone
ColorTranslucent White
Manufacturers Part Number63924
Handle TypeNo Pump (Battery)
BrandChapin