Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214439

MPN #: N1021784-BLACK

United Visual Products Augusta Single Residential Mailbox & Post N1021784 - Black

Product Description
This versatile, good-looking Augusta mailbox is the most maintenance free system available by far. UV inhibitors to keep color from fading and leak protection give the edge to the 1812 series mailboxes. The spacious Augusta features a rust resistant door hinge and a detailed roof. A direct burial system is incorporated into the molded plastic post bases for easy installation. The "Sunday size" newspaper holder and bracketing are powder coated to increase longevity.

Features:
  • Approved for USPS delivery!
  • Powder coated galvaneel steel mounting brackets
  • Galvaneel "Sunday Newspaper Size" tube
  • Black stainless steel mounting hardware
  • Steel mounting pole

PRICE
$445.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth13 in
Height65 in
Weight40 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesAugusta
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments1
Manufacturers Part NumberN1021784-BLACK
BrandUnited Visual Products