Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214433

MPN #: N1021955-BLACK

United Visual Products Port Angeles Double Residential Mailbox & Post N1021955 - Black

Product Description
The versatile and attractive 1812 Double series mailboxes offer an economical option without the clutter of multiple mailbox posts. This set of Port Angeles residential mailboxes has leak-eliminating single body constructions, along with UV inhibitors to prevent color from fading, making it an ideal outdoor mailbox option. A direct burial system incorporated into the base of the molded plastic post allows for easy installation. The "Sunday size" newspaper holders, bracketing, scrolls, and address plates are powder coated for durability and longevity. The 1812 series outdoor mailboxes are by far most maintenance free and versatile system available.

Features:
  • "Washington" polycast post included with direct burial base
  • USPS Approved for delivery
  • Sunday newspaper size tube
  • Powder coated galvanneal steel mounting brackets
  • Steel mounting pole
  • Black stainless steel hardware included

PRICE
$645.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth24 in
Height65 in
Weight60 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesPort Angeles
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments2
Manufacturers Part NumberN1021955-BLACK
BrandUnited Visual Products