AURA Carbon Infrared Heater w/ Remote Control, 6000W, 240/208V, Stainless
Write a Review
|
Questions & Answers (0)
Product Description
AURA Carbon Infrared Heater w/ Remote Control, 6000 W, 240/208V, Stainless.
PRICE
$1,025.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-5/8 in |
| Width | 9-1/2 in |
| Height | 9 in |
| Coverage Area | 90 ft² |
Product Details
| Type | Infrared Patio Heater |
| Wattage | 6000 W |
| Voltage | 240/208 V |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | CF60240SS |
| BTU | 20400 BTU |
| Brand | Solaira |