Global Industrial
Model # :WB246720
Global Industrial® Carbon Infrared Patio Heater w/ Remote Control, Wall/Ceiling Mount, 1500W
Write a Review
|
Questions & Answers (0)
Product Description
Whether it's a new outdoor extension to your business or an existing area operating in colder temperatures for the first time, your outdoor space deserves a reliable and resilient heat source that keeps patron retention on the rise. Designed for a variety of outdoor areas that need a convenient and sophisticated heat source, the Global Industrial® Outdoor Electric Patio Heater provides a soft wave of heat to keep patrons comfortable. This stainless steel outdoor patio heater is well protected against dust and low pressure water spray, and is IP55 Rated. It is intended for placement on walls or ceilings, making it the perfect adaptable heater for decks, patios, and similar outdoor locations. The stainless steel outdoor patio heater produces heat up to 200 Sq. Ft. and is operational at a distance via the included remote control. Carbon infrared technology allows for faster heat generation than standard outdoor heaters. Built-in safety devices include overheat protection. The outdoor infrared patio heaters operates on a standard 120V outlet. ETL/cETL Listed. 2 Year Limited Warranty.
Intended for outdoor use only. Installation must be completed by a qualified technician.
Intended for outdoor use only. Installation must be completed by a qualified technician.
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/4 in |
| Width | 5 in |
| Height | 5-3/8 in |
| Weight | 8 lbs |
| Cord Length | 6 ft |
| Min Mounting Height | 79-3/16 in |
| Coverage Area | 200 ft² |
Product Details
| Type | Infrared Patio Heater |
| Color | Silver |
| Mounting Location | Wall or Ceiling |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Remote Control |
| Material | Aluminum |
| Manufacturers Part Number | 246720 |
| BTU | 5100 BTU |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL, cETL |