ProCom Heating Propane Ventless Infrared Heater, 10000 BTU, Manual Control
Write a Review
|
Questions & Answers (0)
Product Description
The ProCom Heating Infrared MA Series of Vent Free Heaters delivers reliable heat and offers an easy way to add an extra heating source to your home. The heater has an easy push-button start with no electricity required, making it a great choice during power outages. The manual heat settings allows you to maintain and control the desired heat output, while the oxygen depletion sensor features an automatic shut-off design to keep your home safe. Vent-Free heaters do not operate at elevations above 4,500 feet altitude.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 8 in |
| Height | 17 in |
| Weight | 18 lbs |
| Coverage Area | 500 ft² |
Product Details
| Type | Infrared Heater |
| Color | White |
| Temperature Control | Manual |
| Mounting Location | Wall or Floor |
| Heat Settings | 2 |
| Ignition Type | Piezo |
| Manufacturers Part Number | ML100HPA-B |
| BTU | 10000 BTU |
| Fuel Type | Propane |
| Brand | ProCom Heating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |