Unger® Auto 8" Squeegee with 21" Plastic Handle, Black, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
Squeegee and scrubber in one. Heavy-duty mesh scrubber. For the hard-to-remove buildup on windows. 21" plastic handle for extended reach.
PRICE
$379.95
1
1
Expected on or around 09/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Weight | 15.6 lbs |
| Cleaning Width | 8 in |
Product Details
| Type | Straight Floor Squeegee |
| Material | Rubber, Mesh |
| Package Quantity | 20 |
| Description | Squeegee |
| Color | Black |
| Manufacturers Part Number | UNGAUSQ0 |
| Blade Material | Rubber |
| Handle Type | Straight with Grip |
| Brand | Unger |