Unger Heavy Duty Straight WaterWand Floor Squeegee, Foam Rubber, 30" - HM750
Write a Review
|
Questions & Answers (0)
Product Description
Unger® Waterwand Heavy Duty Straight 30" Floor Squeegee - HM750
The Unger® Waterwand Heavy-Duty Straight 30" Floor Squeegee is made for squeegeeing water off floors, and features a sturdy 20 gauge steel frame with a reinforced screw-locking socket clamp and twin natural black foam-rubber blade. It removes water easily from uneven floor surfaces or non-slip and broadcast grid floors. Squeegee rubber and head ONLY available as an entire unit.
The Unger® Waterwand Heavy-Duty Straight 30" Floor Squeegee is made for squeegeeing water off floors, and features a sturdy 20 gauge steel frame with a reinforced screw-locking socket clamp and twin natural black foam-rubber blade. It removes water easily from uneven floor surfaces or non-slip and broadcast grid floors. Squeegee rubber and head ONLY available as an entire unit.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 30 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
| Cleaning Width | 30 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | AL140; AL14G |
| Handle Type | Clamp |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | WaterWand Floor Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | HM750 |
| Brand | Unger |