Unger® Pro Stainless Steel Squeegee Complete 18" - PR450 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Pro Stainless Steel Squeegee Complete 18"
Stainless steel squeegee with ergonomic rubber grip. Complete with "S" Channel and ErgoTec® soft rubber. Comfortable: Non-slip rubber grip ideal for all weather conditions. Features a fast-lock mechanism for quick channel changes. Fits onto all Unger® poles (sold separately). Sold 10 per case.
Stainless steel squeegee with ergonomic rubber grip. Complete with "S" Channel and ErgoTec® soft rubber. Comfortable: Non-slip rubber grip ideal for all weather conditions. Features a fast-lock mechanism for quick channel changes. Fits onto all Unger® poles (sold separately). Sold 10 per case.
PRICE
$369.50 Sold in packages of 10 / $36.95 ea
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 5-1/4 in |
| Height | 1-1/2 in |
| Weight | 5/9 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Straight Squeegee |
| Color | Black/Gray |
| For Use With | Unger Telescopic Poles |
| Style | ErgoTec |
| Material | Stainless Steel/Rubber |
| Package Quantity | 10 |
| Manufacturers Part Number | PR450 |
| Brand | Unger |