Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WBB2241840

MPN #: AP3 850X600 1/2

Pac Strapping High Speed Automatic Arch Strap Machine for 12mm Strap Width, 56.3"L x 24.4"W x 60.6"H

Product Description
The Auto PAC 300 is consistent and reliable, with several user friendly features usually found on more expensive strappers. It is ideal for moderate to high volume applications where 12mm (1/2") strap is the preferred material. All PAC machines are supported by the warranty and over 99% parts availability. This product has a 30 days labor warranty, and a 1 year parts warranty.

Standard Features:
  • Lubrication free strapping head - The strapping head never needs lubrication
  • Auto feeding - Loading strap is automatic, activated by pressing the feed switch
  • Jam free automatic re-feeding - In the event of any feeding problems, the strap is automatically re-fed into the strapping head, and the machine returns to the ready position
  • Loop ejection - Missed straps are automatically ejected from the machine, the Auto PAC 300 resets itself
  • End of strap sensor - If the coil does not have enough strap to complete the cycle, the Auto PAC 300 ejects the short piece, and the machine is immediately ready for the new coil
  • Three activation methods - The Auto PAC 300 can be activated manually, with a foot pedal, or with the standard photocell
  • Electronic tension - Tension is controlled electronically, yielding consistent tension
  • Improved speed - Up to 30 cycles/min
  • CE certified
  • Arch Opening: 33-3/8"W "x 23-5/8"H
  • Overall Dimensions: 56-5/16"L x 24-3/8"W x 60-5/8"H


PRICE
$6,999.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-5/16 in
Depth24-3/8 in
Height60-5/8 in
Weight485 lbs
Strap Width1/2 in
Tensile Strength15 - 150
Core Size8 in

Product Details

Assembly RequiredYes
ColorGray
For Use WithPolypropylene
RecyclableNo
Voltage110 V
MaterialSteel
Phase1
DescriptionAuto Pac300 Strapping Machine
Manufacturers Part NumberAP3 850X600 1/2
Max Wraps per Minute65
BrandPac Strapping
Frequency50/60 Hz

Warranty

Warranty1 Year Parts, 30 Days Labor