Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WBB3254125

MPN #: PSM1412-IC3A-3/8KIT

Pac Strapping® Semi Auto Strapping Machine 3/8 W/ 38M.25.22120 1/CL

Product Description
This semi-automatic strapping machine is designed for general purpose semi-automatic strapping. It offers the user a fast and convenient way to apply polypropylene strap to boxes, bundles, and other packaging items. The tension gauge dial on the operators control panel allows quick and easy adjustment with a tension range of 10-100 lbs. It accepts packages as small as 2-1/2" wide by 1" high up to an unlimited maximum size. The solid-state circuitry eliminates downtime. It works on 110V AC. The machine has four 3" swivel casters (2 locking) for easy movement. It accommodates 3/8" polypropylene strapping on 8" x 8" core. A free coil of 3/8" x 12,900' white polypropylene strapping is included. The machine measures 35"L x 23"D x 30"H. This item has a 30-day labor warranty, and a 1-year parts warranty. It only covers the manufacturing defects.

PRICE
$1,185.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width23 in
Depth23 in
Height30 in
Weight210 lbs
Table Height30 in
Strap Width3/8
Tensile Strength300
Core Size8 X 8 in

Product Details

Assembly RequiredNo
ColorBlue
For Use With185621WH
Voltage110 V
MaterialSteel
Manufacturers Part NumberPSM1412-IC3A-3/8KIT
Max Wraps per Minute24
BrandPac Strapping
Frequency50/60 Hz

Warranty

Warranty1 Year Parts, 30 Days Labor