The Auto Vent Kit conveniently opens the window vent in your Snap & Grow™ or Nature™ Hobby Greenhouse. It is easy to install and no electricity is required. There is a liquid in the cylinder that expands as the temperature nears 70 degrees causing the vent to open. As the temperature drops the vent will close. Let the Auto Vent do the work for you.
Palram - Canopia Auto Vent Kit for Snap & Grow™ and Nature™ Greenhouses
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Brand | Palram - Canopia |