Palram - Canopia Shade Kit for Snap & Grow™ and Nature™ Greenhouses
|
Questions & Answers (0)
Product Description
The Shade Kit will help keep your greenhouse cooler in the heat of summer and can help protect your plants from direct sunlight. The kit includes one piece of 30% green shade cloth 6.5' x 7.5' and includes 10 hangers to attach it to the inside of your Snap & Grow™ or Nature™ Hobby Greenhouse. It is easy to install and reposition as needed.
PROMOTIONAL PRICE
$44.95was $66.95
Save $22.00 (33%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 90 in |
| Height | 7 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Material | Polypropylene & Plastic |
| Brand | Palram - Canopia |