Accuris Instruments AutoMATE Pipette Tips, 20µL Low Retention, 2304/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-T20-LR pipette tips are specifically designed for use with the Accuris AutoMATE 96 and the MP9600-20PH pipetting head. Manufactured from high-quality polypropylene and featuring a low-retention surface, these tips minimize sample adhesion to maximize liquid recovery and improve pipetting accuracy, particularly when handling low-volume or precious samples. Supplied in a convenient 96-well rack format, the MP96-T20-LR tips ensure reliable tip loading, consistent performance, and reproducible results across a wide range of molecular biology and genomics applications.
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Low Retention Tips |
| Packaging | Racked/Tray Packed |
| Capacity | 20µL |
| Material | Polypropylene |
| Sterile | No |
| Volume Range | 1 - 20 µL |
| Package Quantity | 2304 |
| Color | Clear |
| Manufacturers Part Number | MP96-T20-LR |
| Brand | Accuris Instruments |