Accuris Instruments AutoMATE Pipette Tips, 1000µL Low Retention, 1536/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-T1000-LR pipette tips are specifically designed for use with the Accuris AutoMATE 96 and the MP9600-1000PH pipetting head. Manufactured from premium-quality polypropylene with a low-retention surface, these tips maximize sample recovery while minimizing liquid adhesion, ensuring accurate and reproducible large-volume transfers. Ideal for reagent dispensing, sample preparation, plate replication, buffer addition, and nucleic acid extraction workflows, the MP96-T1000-LR tips deliver reliable performance across all 96 channels. Supplied in a convenient 96-well rack format, they provide secure tip loading and consistent results for demanding high-throughput laboratory applications.
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Low Retention Tips |
| Packaging | Racked/Tray Packed |
| Capacity | 1000µL |
| Material | Polypropylene |
| Sterile | No |
| Volume Range | 100 - 1000 µL |
| Package Quantity | 1536 |
| Color | Clear |
| Manufacturers Part Number | MP96-T1000-LR |
| Brand | Accuris Instruments |