Accuris Instruments AutoMATE Sterile Pipette Tips, 200µL Filtered, Low Retention, 2304/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-T200-LRFS pipette tips are engineered for use with the Accuris AutoMATE 96 and the MP9600-200PH pipetting head. Manufactured from high-quality polypropylene, these sterile, filtered, low-retention tips provide exceptional liquid recovery while protecting samples and the pipetting system from aerosol contamination. Designed for demanding laboratory applications, they deliver accurate, reproducible pipetting for PCR and qPCR setup, ELISA, nucleic acid purification, reagent dispensing, and other high-throughput workflows. Supplied in a convenient 96-well rack format, the MP96-T200-LRFS tips ensure reliable tip loading, contamination-free operation, and consistent performance across all 96 channels.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Low Retention Tips |
| Packaging | Racked/Tray Packed |
| Capacity | 200µL |
| Material | Polypropylene |
| Sterile | Yes |
| Volume Range | 5 - 200 µL |
| Package Quantity | 2304 |
| Color | Clear |
| Manufacturers Part Number | MP96-T200-LRFS |
| Brand | Accuris Instruments |