Accuris Instruments Pipetting Head For AutoMATE, 100-1000µL
Write a Review
|
Questions & Answers (0)
Product Description
The MP9600-1000PH is a high-capacity 96-channel pipetting head designed for the Accuris AutoMATE 96 automated liquid handling workstation. Optimized for large-volume liquid transfers, it is ideal for applications such as sample preparation, reagent distribution, plate replication, buffer addition, and nucleic acid extraction workflows. Compatible with Accuris 1000 µL pipette tips, the MP9600-1000PH delivers fast, accurate, and reproducible pipetting across all 96 channels simultaneously. Its robust design and reliable performance enable laboratories to efficiently process high-volume workflows while reducing hands-on time and improving experimental consistency.
PRICE
$12,265.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pipetting Head |
| Packaging | Individually Wrapped |
| Capacity | 1000µL |
| Material | Aluminum/Stainless Steel |
| Sterile | No |
| Volume Range | 100 - 1000 µL |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | MP9600-1000PH |
| Brand | Accuris Instruments |