Accuris Instruments AutoMATE Reagent Reservoir, 195mL, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-RSV-5 reagent reservoirs are designed for use with the Accuris AutoMATE 96 automated liquid handling workstation. Each reservoir has a 195 mL capacity and is optimized for efficient reagent dispensing across all 96 channels. Manufactured from chemically resistant polypropylene, the reservoirs provide reliable performance with a wide range of laboratory reagents and buffers. Their SBS-compatible footprint ensures seamless integration with the AutoMATE 96 deck, making them ideal for reagent distribution, plate filling, sample preparation, and other high-throughput liquid handling workflows. Supplied in convenient packs of five.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Reagent Reservoir |
| Packaging | Bulk Packed |
| Capacity | 195mL |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 5 |
| Color | Clear |
| Manufacturers Part Number | MP96-RSV-5 |
| Brand | Accuris Instruments |