Officemate® Heavy-Duty Adjustable 3-Hole Punch, 32 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty hole punch features an ergonomic lever handle for easy punching of 9/32" holes in up to 32 sheets of 20 lb. paper. Three adjustable punch heads deliver 2-hole or 3-hole punching. Design also features an adjustable paper guide and easy-to-empty chip tray. Jam-free hole punch offers an all-metal construction for durability.
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Heavy Duty Adjustable 3-Hole Punch |
| Color | Black |
| Manufacturers Part Number | OIC90078 |
| Sheet Capacity | 32 |
| Brand | Officemate |