Desktop hole punch is built for durability and is ideal for use in high traffic, commercial environments. Sturdy metal construction. Delivers two- or three-hole punching.
Swingline® Commercial Desktop Punch, 2 - 3 Holes, 11 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 2-5/8 in |
| Height | 2 in |
| Punch Size | 9/32" |
Product Details
| Number of Holes Punched | 3 |
| Color | Black |
| Style | Manual Hole Punch |
| Material | Metal |
| Package Quantity | 1 |
| Description | Commercial Desktop Punch |
| Manufacturers Part Number | SWI74020 |
| Sheet Capacity | 11 |
| Brand | Swingline |