Labelmate USA Automatic Opaque Label Counter for up to 6"W Labels & 13" Dia. Roll
|
Questions & Answers (0)
Product Description
The reel-to-reel counter is made for opaque gapped labels, 3" diameter cores, up to 6" wide material, and up to 13" outer diameter roll. The reel-to-reel table top off-line label counter is a quick and easy way to count the number of labels on a roll. This reel-to-reel counter allows you to reverse the direction of the labels on a roll or take a large roll of labels and make several small rolls out of it. The counter modules have a 6 digit LED read-out for easy reading and allowing you to count up, count down or stop at a preset count.
With an unmatched 3-year parts and labor limited warranty, all Labelmate USA counters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
With an unmatched 3-year parts and labor limited warranty, all Labelmate USA counters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$1,939.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 13 in |
| Depth | 12-1/2 in |
| Weight | 23 lbs |
| Roll Core | 3 in |
| Max Material Width | 6 in |
| Min Material Width | 1/2 in |
| Feed Rate | 114 in |
| Roll Diameter | 13 in |
Product Details
| Type | Label Counter |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 24 V |
| Material | Aluminum, Plastic, Steel |
| Description | Reel-To-Reel Tabletop Off-Line Counter with Bi-Directional Rewind |
| Manufacturers Part Number | RRC-330 |
| Core Holders | Yes |
| Label Type | Opaque |
| Brand | Labelmate USA |
Warranty
| Warranty | 3 yr |