Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB1856991

MPN #: SLIT-200-DELUXE

Labelmate USA Automatic Label Slitting Station for Rolls Up To 10"W & 12" Dia., 110-12V

Product Description
This slitting package is made for slitting up to 4 finish rolls on 3" cores. It has a maximum supply roll material width of up to 10" and maximum 12" diameter rolls. It includes S-200 label slitter with 3 slitting blades, the CAT-3-CHUCK-10-HTO shaft rewinder, CAT-3-W10 shaft unwinder, locking bar to combine the 3 units together, HSB-10 10-pack replacement blades, 2 aluminum 8" OD separator plates and 3 plastic 8" OD separator plates. It usually ships within 3-5 days. The label slitters are a quick and easy way to slit multiple-across label rolls into single rolls. The off-line slitting can be done with the slitting kits. These units allow you to slit large pre-printed multiple across rolls labels into several single label rolls.

With an unmatched 3-year parts and labor limited warranty, all Labelmate USA slitters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.

PRICE
$4,149.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width12 in
Depth11 in
Weight76 lbs
Roll Core3 in
Max Material Width10 in
Min Material Width5/8 in
Feed Rate200 in
Roll Diameter12 in

Product Details

TypeSlitting Station
ColorBlack
Roll Capacity4
Feed TypeAutomatic
Voltage110 - 12 V
MaterialAluminum, Plastic, Steel
DescriptionAutomatic Slitting Kit For Multiple-Across Label
Manufacturers Part NumberSLIT-200-DELUXE
Core HoldersYes
BrandLabelmate USA

Warranty

Warranty3 yr